Zoro Homepage

Duct Tape, White, 25 yd L, 2-7/8 in W

  • Mfr # 6025302

  • Zoro # G8658384


product price: $16.89
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
25 yd
Imperial Tape Width
2 7/8 in
Metric Tape Length
22.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025302
Zoro #
G8658384
UPC #
052427603609
Country of Origin
Italy

Dimensions

Imperial Tape Length
25 yd
Imperial Tape Width
2 7/8 in
Metric Tape Length
22.8 m
Metric Tape Width
73 mm
Duct Tape Thickness
0.7 mil
Duct Tape Length
25 yd
Duct Tape Width
2.875 in
Tape Thickness
0.7 mil
Diameter
5.75 in

Details

Tape Color Family
White
Item
Duct Tape
Tape Color
White
Tensile Strength
50 lb-in
Color
White
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Tape Adhesive
Elastomeric
Tape Tensile Strength
50 lb/in
Standards
ASTM D3330, ASTM D3759
Tape Elongation
Not Rated
Duct Tape Type
Duct Tape
Performance Temp.
32 Degrees to 150 Degrees F
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Environment
Indoor and Outdoor
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
150 Degrees F
Brand and Series
The Gorilla Glue Company
Temperature Range
30 Degrees to 150 Degrees F
Specifications Met
ASTM
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Tape Brand
Gorilla
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
30 Degrees F
Common Industry
General Maintenance & Repair
Duty Rating
Light Duty
Tape Resistance Properties
Moisture-Resistant, Temperature-Resistant, UV-Resistant, Weather-Resistant

Description

Adhesion to Steel Not Rated, Tape Brand Gorilla, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 0.7 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 150 Degrees F, Metric Tape Length 22.8 m, Metric Tape Width 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.