Shop GORILLA GLUE
See all product information
Create Account
Epoxy, 0.85 oz, Dries Clear
Mfr # 4200101
Zoro # G323333639
product price:Â $10.65
/eaKey Features
Color
Clear
Container Size
0.85 oz
Temp. Range
50 to 100°F
Container Type
Syringe
Application
Ceramic, Glass, Metal, Most Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4200101
- Zoro #
- G323333639
- UPC #
- 52427420015
- Country of Origin
- United States
Dimensions
- Container Size
- 0.85 oz
Details
- Color
- Clear
- Item
- Epoxy Adhesive
- Temp. Range
- 50 to 100°F
- Container Type
- Syringe
- Application
- Ceramic, Glass, Metal, Most Plastics, Wood
- Functional Cure
- 24 hr
Description
Gorilla takes epoxy to the Gorilla Tough level. With its superior solvent and water resistance, Gorilla Epoxy adhesive is incredibly strong and durable for household and automotive repairs alike. The easy-to-use syringe keeps the epoxy resin and hardener separate, so it is easy to dispense. The two-part, gap-filling formula easily bonds steel, aluminum, glass, wood, ceramic, tile and most plastics. Plus, it dries in an ideal, clear finish that makes projects look spotless. Not recommended for use on polyethylene or polypropylene plastics.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.