Zoro Homepage

Epoxy Adhesive, Epoxy Ultimate Series, Syringe, 1:1 Mix Ratio

  • Mfr # 113442

  • Zoro # G216245896


product price: $12.59
/ea

Key Features

Mixing Ratio
1:1
Maximum Performance Temperature
300 Degrees F
Low Odor
No
Total Volume
25 mL
Series
Epoxy Ultimate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113442
Zoro #
G216245896
UPC #
-
Country of Origin
United States

Description

Epoxy Adhesive, Compatible Activator Ultimate, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Syringe, Coverage Dependent on Substrate, Cure Method Not Applicable, Cured Color Black, Features Not Applicable, For Use With Multi -Use, Hardener Volume 0.03 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.