Filler, Tub, Natural, Wood Filler

  • Mfr # 107084

  • Zoro # G211934832


product price:  $7.89
/ea

Key Features

Color
Natural
Application
Wood Repair and Restoration
Series
Wood Filler
Container Size
8 oz
For Use On Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107084
Zoro #
G211934832
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Filler
Container Type
Tub
Color
Natural
Application
Wood Repair and Restoration
Series
Wood Filler
For Use On Surface Material
Wood
Full Cure Time
6 hr
Product Form
Paste
Standards
OSHA
Working Time
15 min
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable, Sandable, Stainable
Resistance Properties
Crack Resistant, Nonshrinking
Environment
Indoor/Outdoor
Patching and Repairing Properties
Flexible
Maximum Setting Time
1 to 6 hr

Description

Filler, Product Form Paste, Color Natural, Container Size 8 oz, Container Type Tub, Cure Type Not Applicable, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 6 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Maximum Thickness Not Applicable, Patching and Repairing Properties Flexible, Standards OSHA, VOC Content Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.