Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue, 4 fl oz, Bottle Container

  • Mfr # 5000413

  • Zoro # G0912441


product price: $8.89
/ea

Key Features

Type
Polyurethane
Color
Clear
Application
Clamp it, Damp it, Glue it
Materials Bonded
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000413
Zoro #
G0912441
UPC #
052427500045
Country of Origin
Italy

Dimensions

Container Size
0.1 oz
Size
4oz
Container Size - Adhesives
4 oz

Details

Item
Instant Adhesive
Type
Polyurethane
Color
Clear
Application
Clamp it, Damp it, Glue it
Materials Bonded
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Container Type
Tube
Begins to Harden
10 to 15 min
Full Cure
24 hr
Temp. Range
-40 Degrees to 200 Degrees
Adhesive Color
Tan
Clamp Time
1 to 2 hr
Characteristics
Extremely Strong Bonding Power
Coverage
0.5 oz Per sq ft
Uses
Wood, Stone, Metal, Ceramic, and More
Application Method
Applicator Tip
Material
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Weight
13 oz
Gap Fill (Yes/No)
No
Working Time
10 min
Water Resistance
Not Water-Resistant
Features
Strong Bonding Power
Primary Applications
General Purpose
Full Cure Time
24 hr
Container Type - Adhesives
Bottle
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
10 to 15 min

Description

Glue, Adhesive Color Tan, Application Method Applicator Tip, Clamp Time 1 to 2 hr, Container Size 4 fl oz, Container Type Bottle, Features Strong Bonding Power, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Materials Bonded Ceramic, Concrete, Foam, Glass, Metal, Stone, Wood, Primary Applications General Purpose, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.