Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue, 5.75 oz, Bottle, Clear

  • Mfr # 4572502

  • Zoro # G9253630


product price: $13.79
/ea

Key Features

Materials Bonded
Ceramic, Foam, Glass, Metal, Stone, Wood
Container Size
1 gal
Container Type
Jug
Working Time
5 min
Begins to Harden
5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4572502
Zoro #
G9253630
UPC #
052427005519
Country of Origin
United States

Dimensions

Container Size
1 gal
Container Size - Adhesives
5.75 oz

Details

Item
Wood Glue
Materials Bonded
Ceramic, Foam, Glass, Metal, Stone, Wood
Container Type
Jug
Working Time
5 min
Begins to Harden
5 min
Color
Tan
Full Cure
24 hr
Characteristics
Crystal Clear, Easy To Use, Non-Foaming, Strong, Water Resistant
Adhesive Color
Clear
Application Method
Applicator Tip
Primary Applications
General Purpose
Gap Fill (Yes/No)
No
Clamp Time
2 hr
Full Cure Time
24 hr
Water Resistance
Water-Resistant
Features
Incredibly Strong, Non-Foaming
Begins to Harden - Adhesives
5 min

Description

Glue, Adhesive Color Clear, Application Method Applicator Tip, Clamp Time 2 hr, Container Size 5.75 fl oz, Container Type Bottle, Features Incredibly Strong, Non-Foaming, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood, Primary Applications General Purpose, Water Resistance Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.