Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, 14 fl oz, Aersol Can, Clear

  • Mfr # 6301502

  • Zoro # G4433480


product price: $13.49
/ea

Key Features

Application
Use In Woodworking And Other Applications
Materials Bonded
Fabric, Foam, Glass, Leather, Metal, Paper, Plastic, Wood
Container Size
3.75 oz
Container Type
Bottle
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6301502
Zoro #
G4433480
UPC #
052427630155
Country of Origin
Multiple

Dimensions

Container Size
3.75 oz
Size
14oz
Container Size - Adhesives
14.0 oz

Details

Item
Glue
Application
Use In Woodworking And Other Applications
Materials Bonded
Fabric, Foam, Glass, Leather, Metal, Paper, Plastic, Wood
Container Type
Bottle
Working Time
1 min
Color
Clear
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute
Meets SCAQMD Requirements
Type
Multi-Purpose
Standards
VOC Compliant
Begins to Harden - Adhesives
1 to 2 min
Bonding Range
1 to 15 min
Curing Time
24 hr
Begins to Harden
1 to 2 min
Characteristics
Clear, Heavy Duty Bond, Indoor/Outdoor, Non-Yellowing, Repositionable
Weight
14 oz
Features
Controlled Fine Mist Spray, Heavy Duty Bond, Indoor/Outdoor, Moisture Resistant, Non-Yellowing, Permanent Bond, Repositionable
High Tack
No
VOC Content Weight Percentage
30 %
Interior/Exterior
Interior/Exterior
Water Resistance
Not Water-Resistant
Maximum Application Temperature
90 Degrees F
Functional Cure
24 hr
Spray Pattern
Mist
Minimum Application Temperature
50 Degrees F
Heat Resistant
No
Low Odor
No
Full Cure
24 hr
Temp. Range
32 Degrees to 120 Degrees
Primary Applications
General Purpose
Product Type
Spray Adhesive
Temperature Range - Adhesives
50 Degrees to 90 Degrees F
Temperature Range
50 Degrees to 90 Degrees F
Temp. Range (F)
32 Degrees to 120 Degrees
Container Type - Adhesives
Aerosol Can
Full Cure Time
24 hr
Full Cure Time - Adhesives
24 hr
Net Weight (Oz.)
14
Adhesive Color
Clear

Description

Spray Adhesive, Adhesive Color Clear, Container Size 14 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Spray Pattern Mist, Working Time 1 min, Features Controlled Fine Mist Spray, Heavy Duty Bond, Indoor/Outdoor, Moisture Resistant, Non-Yellowing, Permanent Bond, Repositionable, Full Cure Time 24 hr, Heat Resistant No, High Tack No, Interior/Exterior Interior/Exterior, Low Odor No, Standards VOC Compliant, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.