Glue, Clear Series, 1.7 fl oz, Bottle
Mfr # 113455
Zoro # G316245994
product price: $9.65
/eaKey Features
Container Type
Bottle
Full Cure Time
24 hr
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
180 Degrees F
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113455
Zoro #
G316245994
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1.7 fl oz
Details
Container Type
Bottle
Item
Glue
Full Cure Time
24 hr
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
180 Degrees F
Interior/Exterior
Interior/Exterior
Maximum Viscosity
7,000 cps
Primary Applications
General Purpose
Application Method
No Special Application
Series
Clear
Clamp Time
2 hr
Adhesive Color
Clear
Minimum Viscosity
4,000 cps
Materials Bonded
Ceramic, Foam, Glass, Metal, Stone, Wood
Finishing Features
Paintable, Sandable
Working Time
30 min
Shear Strength
2,200 psi
Gap Fill (Yes/No)
Yes
Water Resistance
Waterproof
Low Odor
Yes
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 2 hr, Container Size 1.7 fl oz, Container Type Bottle, Features Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) Yes, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.