Zoro Homepage
This item is Discontinued.
Gorilla Glue Glue, Clear, 0.18 oz, 4 PK 7807301CT

Glue, Clear, 0.18 oz, 4 PK (Discontinued)

  • Mfr # 7807301CT
  • Zoro # G7766765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7807301CT
Zoro #
G7766765
UPC #
10052427780734
Country of Origin
United States

Dimensions

Container Size
0.18 oz

Details

Item
Glue
Color
Clear
Characteristics
Dries Clear

Description

Gorilla® Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications. Impact tough and reinforced to increase impact resistance and strength. Anti-clog cap keeps glue from drying out. Versatile and bonds plastic, wood, metal, ceramic, rubber, leather, paper and more. Fast setting and dries in 10-45 seconds with no clamping required.


  • • No-run control precise gel formula.
  • • Anti-clog cap keeps glue from drying out.
  • • Reinforced to increase impact resistance and strength.
  • • Dries in 10 - 45 seconds with no clamping required.
  • • Bonds plastic, wood, metal, ceramic, rubber, paper and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.