Zoro Homepage

Glue, Minis Series, 0.1 fl oz, Tube

  • Mfr # 4541702

  • Zoro # G216246022


original price: $7.99
5% off
new price: $7.59
/ea

Key Features

Materials Bonded
Ceramic, Foam, Glass, Metal, Stone, Wood
Maximum Application Temperature
150 Degrees F
Low Odor
Yes
Water Resistance
Waterproof
Gap Fill (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4541702
Zoro #
G216246022
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.1 fl oz

Details

Materials Bonded
Ceramic, Foam, Glass, Metal, Stone, Wood
Maximum Application Temperature
150 Degrees F
Low Odor
Yes
Water Resistance
Waterproof
Gap Fill (Yes/No)
Yes
Working Time
30 min
Maximum Viscosity
7,000 cps
Clamp Time
1 to 2 hr
Series
Minis
Minimum Viscosity
4,000 cps
Adhesive Color
Clear
Finishing Features
Paintable, Sandable
Shear Strength
3,500 psi
Full Cure Time
24 hr
Item
Glue
Maximum Performance Temperature
200 Degrees F
Application Method
No Special Application
Interior/Exterior
Interior/Exterior
Container Type
Tube
Primary Applications
General Purpose

Description

Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 1 to 2 hr, Container Size 0.1 fl oz, Container Type Tube, Features Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) Yes, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.