
Glue Stick, Clear, 3.75 fl oz, 8 PK
Mfr # 4537502
Zoro # G009760810
product price: $9.89
/pk 8, $1.24/eaSold in multiples of 8 for $79.12
Key Features
Color
Clear
Materials Bonded
Ceramic, Stone, Foam, Metal, Glass, Outdoor, Indoor, Wood
Container Size
3.75 fl oz
Characteristics
Strong, Non-foaming, Water Resistant, Easy to Use, Paintable
Standards
ANSI/HPVA Type II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4537502
Zoro #
G009760810
UPC #
52427453754
Country of Origin
United States
Dimensions
Container Size
3.75 fl oz
Details
Item
Glue Stick
Color
Clear
Materials Bonded
Ceramic, Stone, Foam, Metal, Glass, Outdoor, Indoor, Wood
Characteristics
Strong, Non-foaming, Water Resistant, Easy to Use, Paintable
Standards
ANSI/HPVA Type II
Description
The strength and versatility you have come to expect from Gorilla Glue is now available in an easy to use, crystal clear, non-foaming formula. Clear Gorilla Glue is incredibly strong and is ideal for indoor and outdoor applications and bonds virtually everything.
- • Crystal clear.
- • Non-Foaming
- • Water resistant.
- • Incredibly Strong
- • Easy to Use
- • Bonds Virtually Everything: Wood, Stone, Metal, Ceramic, Foam, Glass & More
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.