Zoro Homepage

Gorilla 1 in. L X 1 in. W Double-Sided Mounting Squares

  • Mfr # 6067202

  • Zoro # G212004541


product price: $7.15
/ea
Sold in multiples of 6 for $42.90

Key Features

Tape Shape
Square
Imperial Tape Width
1 in
Tape Color
Clear
Imperial Tape Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6067202
Zoro #
G212004541
UPC #
52427606723
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
1 in

Details

Tape Shape
Square
Tape Color
Clear

Description

Gorilla Tough & Clear Mounting Tape Squares are clear, double-sided, 1 inch squares of tape that mount in an instant for a permanent, weatherproof bond. These crystal clear squares won't yellow over time, and hold up to 7 pounds! Gorilla Tough & Clear Mounting Tape Squares are perfect for indoor and outdoor projects and stick to smooth and rough surfaces. Completing DIY projects is easy with these pre-cut, double-sided squares. Mount, build and repair!


  • • Double-Sided: Coated with adhesive on both sides for easy hanging
  • • Pre-Cut 1 inch Squares
  • • 7 lb. Strong Hold: Sticks to smoot hand rough surfaces.
  • • Instant Hold, Permanent Bond: Fast & Easy
  • • Weatherproof: For indoor and outdoor use
  • • Crystal Clear Adhesive: Won't yellow over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.