Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gorilla 1 in. W X 30 ft. L Black Duct Tape

  • Mfr # 6100109

  • Zoro # G9034351


product price: $8.25
/ea

Key Features

Tape Color
Black
Imperial Tape Length
10 yd
Imperial Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100109
Zoro #
G9034351
UPC #
52427610010
Country of Origin
United States

Dimensions

Imperial Tape Length
10 yd
Imperial Tape Width
1"

Details

Tape Color
Black

Description

Gorilla tape is 3X stronger for a hold that lasts. Made with double-thick adhesive, strong reinforced backing and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out. Convenient for on-the-go repairs, Gorilla tape to-go's 1 inch width packs a powerful grip in a portable size. Gorilla tape, for the toughest jobs on planet earth.


  • • 15 lbs. strong hold - sticks to smooth and rough surfaces
  • • The tight weave contributes to the heft but Gorilla tape can still be torn by hand
  • • Crystal clear adhesive won't yellow over time
  • • Double sided tape coated with adhesive on both sides for easy hanging
  • • Bonds plastic, metal, wood, glass, brick, ceramic and stone
  • • Withstands moisture, UV rays and temperature changes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.