Zoro Homepage

Gorilla 60 in. L X 1 in. W Double-Sided Mounting Tape

  • Mfr # 6065003

  • Zoro # G006592391


product price: $7.29
/ea
Sold in multiples of 6 for $43.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065003
Zoro #
G006592391
UPC #
52427606501
Country of Origin
China

Description

Gorilla Tough & Clear Mounting Tape is a clear double-sided tape that mounts in an instant, for a permanent, weatherproof bond. The crystal clear adhesive tape won't yellow over time, and holds up to 15 pounds! Gorilla Tough & Clear Mounting Tape is perfect for indoor and outdoor projects and sticks to smooth and rough surfaces. Completing DIY projects is easy with this tough, double sided tape. Mount, build, and repair!


  • • Double-Sided Tape: Coated with adhesive on both sides for easy hanging.
  • • 15 lb. Strong Hold: Sticks to smooth and rough surfaces.
  • • Instant Hold, Permanent Bond: Fast & Easy.
  • • Weatherproof: For indoor and outdoor use.
  • • Crystal Clear Adhesive: Won't yellow over time.
  • • Bonds - Plastic, Metal, Wood, Glass, Brick, Ceramic, Stone, Drywall & More!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.