Zoro Homepage

Gorilla Black Rubber-Based Liquid Rubber Waterproof Sealer 32 oz

  • Mfr # 105338

  • Zoro # G005306517


product price: $38.39
/ea
Sold in multiples of 6 for $230.34

Key Features

Base Type
Rubber
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105338
Zoro #
G005306517
UPC #
52427010230
Country of Origin
United States

Dimensions

Size
32 oz

Details

Color
Black
Base Type
Rubber

Description

Gorilla Waterproof Patch & Seal Liquid is a flexible, rubberized coating that seals out water, air and moisture. Application is easy. It can be applied by brush, roll, trowel, dip or pouring. Once applied, the self leveling formula smoothly covers small gaps and cracks ensuring a watertight seal. When dried, Gorilla Waterproof Patch & Seal Liquid is paintable and temperature resistant resulting in lasting repairs!


  • • Creates a protective coating
  • • Paintable
  • • Great for: metal, concrete, wood, aluminum, brick, tile, fabric, rubber, glass and more
  • • Use on: roofs, gutters, skylights, flashing, chimneys, PVC pipe joints, windows, RVs, DIY projects and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.