Zoro Homepage

Gorilla Duct Tape, 2x30 yd., White

  • Mfr # ADHGGT230

  • Zoro # G5769438


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Duct Tape Length
30 yd.
Duct Tape Thickness
17 mil
Duct Tape Width
2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADHGGT230
Zoro #
G5769438
UPC #
841436009447
Country of Origin
United States

Dimensions

Duct Tape Length
30 yd.
Duct Tape Thickness
17 mil
Duct Tape Width
2"

Details

Item
Gorilla Duct Tape,2x30 yd.,White
Tape Color Family
White
Color
White
Number of Adhesive Sides
1

Description

Gorilla Duct Tape,2x30 yd.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.