Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gorilla Extra Strength Natural Wood Glue 18 oz

  • Mfr # 104406

  • Zoro # G605297611


product price: $11.75
/ea
Sold in multiples of 4 for $47.00

Key Features

Container Size
18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104406
Zoro #
G605297611
UPC #
52427009333
Country of Origin
United States

Dimensions

Container Size
18 oz

Details

Item
Wood Glue

Description

Our most durable wood glue, this Ultimate formula is 100% waterproof and incredibly strong, but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern, as well as interior projects that could benefit from the extended working time and high strength.


  • • Extended working/open assembly time, up to 15 minutes
  • • Requires only 20-30 minutes of clamp time, fully cured in 24 hours
  • • Low application temp as low as 50f
  • • Incredibly strong and durable withstands exposure to water, sun and extreme temperatures
  • • Easily cleans up with water
  • • Sandable and paintable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.