Zoro Homepage

Heavy Duty Mounting Tape, Black

  • Mfr # GOR6055002

  • Zoro # G407201885


product price: $11.39
/ea

Key Features

Tape Color
Black
Imperial Tape Width
25 in
Tape Tensile Strength
30 lb
Tape Width
1"
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR6055002
Zoro #
G407201885
UPC #
52427605504
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
25 in
Tape Width
1"
Length
1"
Tape Length
5 ft

Details

Item
Heavy Duty Mounting Tape
Tape Color
Black
Tape Tensile Strength
30 lb

Description

Doublesided mounting tape mounts in an instant for a longlasting, reliable bond Industrialstrength design creates a heavyduty bond that holds up to 30 lb Weatherproof construction ensures reliable performance both indoors and out Mounting tape is perfect for applying to plastic, metal, wood, glass, brick, ceramic, stone and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.