Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle

  • Mfr # 4537502

  • Zoro # G4433453


product price: $11.35
/ea

Key Features

Type
Multi-Purpose
Color
Amber
Application
Building Repairs and Creative Projects, Household Fixes
Materials Bonded
Ceramic, Concrete, Foam, Metal, Most Plastic, Rubber, Wood
Container Size
3.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4537502
Zoro #
G4433453
UPC #
052427453754
Country of Origin
United States

Dimensions

Container Size
3.75 oz
Size
3.75oz
Length
1 3/4 in
Container Size - Adhesives
3.75 oz

Details

Item
Hot Melt Adhesive
Type
Multi-Purpose
Color
Amber
Application
Building Repairs and Creative Projects, Household Fixes
Materials Bonded
Ceramic, Concrete, Foam, Metal, Most Plastic, Rubber, Wood
Container Type
Bottle
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
-20 Degrees to 180 Degrees
Adhesive Color
Clear
Uses
All Purpose
Characteristics
Dries Clear, Non Foaming, Strong
Green Environmental Attribute
Meets SCAQMD Requirements
Clamp Time
1 to 2 hr
Coverage
0.5 oz Per sq ft
Application Method
Applicator Tip
Material
Ceramic, Concrete, Foam, Metal, Most Plastic, Rubber, Wood
Features
Incredibly Strong, Non-Foaming
Full Cure Time
24 hr
Gap Fill (Yes/No)
No
Primary Applications
General Purpose
Working Time
5 min
Water Resistance
Water-Resistant
Container Type - Adhesives
Bottle
Begins to Harden - Adhesives
5 min
Full Cure Time - Adhesives
24 hr

Description

Glue, Adhesive Color Clear, Application Method Applicator Tip, Clamp Time 2 hr, Container Size 3.75 fl oz, Container Type Bottle, Features Incredibly Strong, Non-Foaming, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood, Primary Applications General Purpose, Water Resistance Water-Resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.