Zoro Homepage

Instant Adhesive, Clear, 0.1 oz, Tube

  • Mfr # 52427620002

  • Zoro # G210579584


original price: $19.89
5% off
new price: $18.79
/ea

Key Features

Color
Clear
Container Size
0.1 oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52427620002
Zoro #
G210579584
UPC #
052427620002
Country of Origin
United States

Dimensions

Container Size
0.1 oz

Details

Item
Instant Adhesive
Color
Clear
Container Type
Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.