Zoro Homepage

Instant Adhesive, Clear Grip Series, 3 fl oz, Tube

  • Mfr # 8040002

  • Zoro # G111963673


product price: $7.35
/ea

Key Features

Materials Bonded
Ceramic, Fabric, Glass, Leather, Metal, Plastic, Wood
Container Size
3 fl oz
Container Type
Tube
Working Time
45 sec
Series
Clear Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040002
Zoro #
G111963673
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
3 fl oz

Details

Item
Instant Adhesive
Materials Bonded
Ceramic, Fabric, Glass, Leather, Metal, Plastic, Wood
Container Type
Tube
Working Time
45 sec
Series
Clear Grip
Full Cure Time
24 hr
Standards
29 CFR 1910.1200, OSHA
Features
Controlled Application
Functional Cure
24 hr
Adhesive Color
Clear
Maximum Performance Temperature
122 Degrees F
Low Odor
No
Impact Resistant
Yes
Maximum Application Temperature
90 Degrees F
Primary Applications
General Purpose
Cure Method
Ambient
Minimum Application Temperature
50 Degrees F
Built-in Dispenser Type
Dropper
Water Resistance
Waterproof
Electrically Insulating
No
Interior/Exterior
Interior/Exterior
Maximum Viscosity
75,000 cps
Minimum Viscosity
55,000 cps
Minimum Performance Temperature
-4 Degrees F

Description

Instant Adhesive, Adhesive Color Clear, Container Size 3 fl oz, Container Type Tube, Cure Method Ambient, Maximum Viscosity 75,000 cps, Minimum Viscosity 55,000 cps, Series Clear Grip, Built-in Dispenser Type Dropper, Compatible Accelerator Not Applicable, Features Controlled Application, Materials Bonded Ceramic, Fabric, Glass, Leather, Metal, Plastic, Wood, Primary Applications General Purpose, Standards 29 CFR 1910.1200, OSHA, Electrically Insulating No, Functional Cure 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.