Instant Adhesive, Super Glue Gel Series, 0.19 fl oz, Tube
Mfr # 109642
Zoro # G116245903
product price:Â $7.19
/eaKey Features
Materials Bonded
Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood
Adhesive Color
Clear
Container Type
Tube
Cure Method
Ambient
Primary Applications
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109642
Zoro #
G116245903
UPC #
-
Country of Origin
United States
Dimensions
Container Size
0.19 fl oz
Details
Materials Bonded
Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood
Adhesive Color
Clear
Container Type
Tube
Cure Method
Ambient
Primary Applications
General Purpose
Working Time
45 sec
Minimum Viscosity
40,000 cps
Features
Impact Resistant
Series
Super Glue Gel
Maximum Viscosity
40,000 cps
Compatible Accelerator
Gorilla 109642
Item
Instant Adhesive
Built-in Dispenser Type
No Dispenser/Applicator
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.19 fl oz, Container Type Tube, Cure Method Ambient, Maximum Viscosity 40,000 cps, Minimum Viscosity 40,000 cps, Series Super Glue Gel, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Gorilla 109642, Features Impact Resistant, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Standards Not Applicable, Working Time 45 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.