Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, Super Glue Micro Precise Gel Series, 0.19 fl oz, Tube

  • Mfr # 102177

  • Zoro # G811934850


product price: $7.48
/ea

Key Features

Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Size
0.19 fl oz
Container Type
Tube
Working Time
45 sec
VOC Content Weight
20 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102177
Zoro #
G811934850
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.19 fl oz

Details

Item
Instant Adhesive
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Type
Tube
Working Time
45 sec
VOC Content Weight
20 g/L
Series
Super Glue Micro Precise Gel
Functional Cure
24 hr
Adhesive Color
Clear
Chemical Type
Ethyl Cyanoacrylate
Specific Gravity
1.10
Application Method
Built-in Dispenser
Standards
29 CFR 1910.1200, OSHA
Water Resistance
Water-Reistant
Electrically Insulating
No
Minimum Performance Temperature
-65 Degrees F
Impact Resistant
Yes
Maximum Performance Temperature
220 Degrees F
Maximum Viscosity
75,000 cps
Low Odor
No
Built-in Dispenser Type
Dropper
Cure Method
Ambient
Minimum Viscosity
55,000 cps
Interior/Exterior
Interior Only
Full Cure Time
24 hr
Maximum Application Temperature
220 Degrees F
Primary Applications
General Purpose
Features
Controlled Application

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.19 fl oz, Container Type Tube, Cure Method Ambient, Maximum Viscosity 75,000 cps, Minimum Viscosity 55,000 cps, Series Super Glue Micro Precise Gel, Built-in Dispenser Type Dropper, Compatible Accelerator Not Applicable, Features Controlled Application, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Standards 29 CFR 1910.1200, OSHA, Electrically Insulating No, Functional Cure 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.