Zoro Homepage

Instant Adhesive, Super Glue Micro Precise Series, Clear, 0.52 oz, Tube

  • Mfr # 6770002

  • Zoro # G3803202


product price: $8.65
/ea

Key Features

Consistency
Thin Liquid
Materials Bonded
Ceramic, Concrete, Metal, Plastic, Wood
Container Size
0.52 oz
Container Type - Adhesives
Bottle
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6770002
Zoro #
G3803202
UPC #
052427005663
Country of Origin
Multiple

Dimensions

Container Size
0.52 oz
Container Size - Adhesives
5 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Materials Bonded
Ceramic, Concrete, Metal, Plastic, Wood
Container Type - Adhesives
Bottle
Container Type
Tube
Working Time
10 sec
Begins to Harden
10 to 30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
Super Glue Micro Precise
Characteristics
Fast Setting, Impact Tough, Smooth Application, Versatile
Specific Gravity
1.1
Functional Cure
10 to 45 sec
Viscosity
1 to 3 cPs
Gap Fill
Not Specified
Standards
ASTM D-4236
Chemical Type
Ethyl Cyanoacrylate
Adhesive Color
Clear
Features
Anti-Clog Cap, Impact Resistant
Weight
14 oz
Minimum Viscosity
1 cps
Low Odor
No
Interior/Exterior
Interior Only
Minimum Performance Temperature
-65 Degrees F
Maximum Application Temperature
220 Degrees F
Maximum Viscosity
3 cps
Built-in Dispenser Type
No Dispenser/Applicator
Primary Applications
General Purpose
Minimum Application Temperature
-65 Degrees F
Maximum Performance Temperature
220 Degrees F
Water Resistance
Not Water-Resistant
Impact Resistant
Yes
Electrically Insulating
No
Viscosity - Adhesives
1 to 3 cPs
Begins to Harden - Adhesives
10 to 30 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.19 oz, Container Type Bottle, Maximum Viscosity 3 cps, Minimum Viscosity 1 cps, Series Super Glue Micro Precise, Built-in Dispenser Type No Dispenser/Applicator, Features Anti-Clog Cap, Impact Resistant, Materials Bonded Ceramic, Concrete, Metal, Plastic, Wood, Primary Applications General Purpose, Standards ASTM D-4236, Electrically Insulating No, Functional Cure 10 to 45 sec, Gap Fill Not Specified, Impact Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.