Instant Adhesive, Super Glue Ultimate Series, 0.53 fl oz, Bottle
Mfr # 115803
Zoro # G616245939
product price: $8.19
/eaKey Features
Container Type
Bottle
Series
Super Glue Ultimate
Container Size
0.53 fl oz
Compatible Accelerator
Gorilla 115803
Cure Method
Ambient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115803
Zoro #
G616245939
UPC #
-
Country of Origin
United States
Dimensions
Container Size
0.53 fl oz
Details
Container Type
Bottle
Series
Super Glue Ultimate
Compatible Accelerator
Gorilla 115803
Cure Method
Ambient
Item
Instant Adhesive
Minimum Viscosity
200 cps
Adhesive Color
Clear
Materials Bonded
Ceramic, Metal, Plastic, Stone, Wood
Maximum Viscosity
300 cps
Built-in Dispenser Type
Dropper
Working Time
45 sec
Primary Applications
General Purpose
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.53 fl oz, Container Type Bottle, Cure Method Ambient, Maximum Viscosity 300 cps, Minimum Viscosity 200 cps, Series Super Glue Ultimate, Built-in Dispenser Type Dropper, Compatible Accelerator Gorilla 115803, Materials Bonded Ceramic, Metal, Plastic, Stone, Wood, Primary Applications General Purpose, Working Time 45 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.