Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 36 fl oz, Bottle

  • Mfr # 6206001

  • Zoro # G9363250


product price:  $10.69
/ea

Key Features

Color
Clear
Application
Woodworking
Materials Bonded
Wood
Container Size
36 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6206001
Zoro #
G9363250
UPC #
052427006196
Country of Origin
Multiple

Dimensions

Container Size
36 fl oz
Container Size - Adhesives
36 oz

Details

Item
Instant Adhesive
Color
Clear
Application
Woodworking
Materials Bonded
Wood
Container Type
Bottle
Begins to Harden
0 to 30 min
Full Cure
24 hr
Temp. Range
50 Degrees to 95 Degrees
Series
Wood Glue
Coverage
1.6 sq ft/oz
Standards
ANSI/HPVA Type II, FDA Approved for Indirect Food Contact
Clamp Time
20 to 30 min
Application Method
Applicator Tip
Adhesive Color
Translucent Tan
Uses
Indoor, Outdoor
Characteristics
Highest Strength, Water Resistant
Material
Wood
Minimum Application Temperature
55 Degrees F
Minimum Performance Temperature
0 Degrees F
Primary Applications
Woods
Clamp Pressure
100 to 150 psi (Softwood), 175 to 250 psi (Hardwood)
Minimum Viscosity
4,000 cps
Full Cure Time
24 hr
Maximum Performance Temperature
150 Degrees F
Woods Bonded
Composite Lumber, Hardwoods, Softwoods
Maximum Viscosity
6,500 cps
Working Time
5 min
Finishing Features
Paintable, Sandable
Water Resistance
Water-Resistant
Features
Invisible Bond Line, Water Cleanup
Interior/Exterior
Interior/Exterior
Gap Fill (Yes/No)
No
Maximum Application Temperature
75 Degrees F
Full Cure Time - Adhesives
24 hr
Container Type - Adhesives
Bottle
Begins to Harden - Adhesives
0 to 30 min

Description

Wood Glue, Adhesive Color Translucent Tan, Application Method Applicator Tip, Clamp Time 20 to 30 min, Container Size 36 fl oz, Container Type Bottle, Features Invisible Bond Line, Water Cleanup, Finishing Features Paintable, Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Materials Bonded Wood, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature 150 Degrees F, Maximum Viscosity 6,500 cps, Minimum Viscosity 4,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.