Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer, Solvent Base, Rubber Resin

  • Mfr # 104054

  • Zoro # G311934893


product price: $17.49
/ea

Key Features

Base Type
Solvent
Resin Type
Rubber
Application Method
Spray
Standards
OSHA
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104054
Zoro #
G311934893
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Color
White
Base Type
Solvent
Resin Type
Rubber
Application Method
Spray
Item
Leak Sealer
Standards
OSHA
Cure Time
24 hr
For Use On
Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood
Dry Time
1 to 2 hr
Primer Required
Yes
Resistance Properties
Temperature Resistant, UV Resistant, Water Resistant
UV Resistant
Yes
Container Type
Can
Surface Material
Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood
Heat Resistant
Flammable
Maximum Application Temperature
90 Degrees F
Features
Controlled Spray Pattern, Creates a Protective Coating, Flexible
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Roof Application
Roof Leak Repair
Coverage Area
7 sq ft
Rubber Item Type
Coating

Description

Leak Sealer, White, Dry Time 1 to 2 hr, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.