Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer, Solvent Base, Rubber Resin

  • Mfr # 104056

  • Zoro # G411934885


product price: $17.49
/ea

Key Features

Base Type
Solvent
Resin Type
Rubber
Application Method
Spray
Cure Time
24 hr
Dry Time
1 to 2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104056
Zoro #
G411934885
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Color
Clear
Base Type
Solvent
Resin Type
Rubber
Application Method
Spray
Item
Leak Sealer
Cure Time
24 hr
Dry Time
1 to 2 hr
For Use On
Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood
Standards
OSHA
Container Type
Can
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Surface Material
Aluminum, Brick, Concrete, Fabric, Glass, Metal, Rubber, Tile, Wood
Primer Required
Yes
Roof Application
Roof Leak Repair
UV Resistant
No
Features
Controlled Spray Pattern, Creates a Protective Coating, Flexible, Self-Leveling
Heat Resistant
Flammable
Minimum Application Temperature
50 Degrees F
Resistance Properties
Temperature Resistant, Water Resistant
Coverage Area
7 sq ft
Rubber Item Type
Coating

Description

Leak Sealer, Clear, Dry Time 1 to 2 hr, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.