Zoro Homepage

Mounting Tape, Squares, 1"Wx1"H, Clear

  • Mfr # GOR6067202

  • Zoro # G901863367


product price: $9.99
/ea

Key Features

Tape Color
Clear
Imperial Tape Width
1 in
Tape Tensile Strength
7 lb
Tape Length
1"
Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR6067202
Zoro #
G901863367
UPC #
52427606723
Country of Origin
Comoros

Dimensions

Imperial Tape Width
1 in
Tape Length
1"
Tape Width
1"

Details

Item
Tough & Clear Mounting Squares
Tape Color
Clear
Tape Tensile Strength
7 lb

Description

Double-sided mounting tape squares mount in an instant for a long-lasting, reliable bond. Industrial-strength design creates a heavy-duty bond that holds up to 7 lb. Weatherproof construction ensures reliable performance both indoors and out. Mounting tape is perfect for applying to plastic, metal, wood, glass, brick, ceramic, stone and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.