Zoro Homepage

Original Formula Glue, 8 oz, Dries Light Brown

  • Mfr # 5000806

  • Zoro # G815661431


product price: $19.45
/ea

Key Features

Container Type
Bottle
Adhesive Color
Light Brown
Materials Bonded
Cardboard, Ceramics, Clay, Fabric, Glass, Metal, Paper, Plastic, Wood
Curing Time
24 h
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000806
Zoro #
G815661431
UPC #
848109018386
Country of Origin
United States

Dimensions

Size
8 oz

Details

Container Type
Bottle
Adhesive Color
Light Brown
Materials Bonded
Cardboard, Ceramics, Clay, Fabric, Glass, Metal, Paper, Plastic, Wood
Curing Time
24 h
Item
Super Glues

Description

Tough, expanding, sticks to everything glue. Expands 3 times into the materials to form an incredibly strong and temperature resistant bond that holds through hot and cold temperatures. Ideal for indoor and outdoor applications. 100% waterproof and doesn't break down when exposed to outdoor elements. Gorilla Glue is known for its industrial holding power and versatility, regardless of the surface. Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more. Clamp time is 1-2 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.