Packaging Tape, 25 yd L, 1.88 in W, Clear
- Mfr # 6034002
- Zoro # G325005855
product price:Â
$
11.85
/ea
Key Features
Tape Thickness
3.4 mil
Tape Color
Clear
Length
25 in
Width
1.88 in
Max. Tape Performance Temp.
32 to 140 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6034002
- Zoro #
- G325005855
- UPC #
- 52427603401
- Country of Origin
- Taiwan, Province of China
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 32 to 140 deg F
Dimensions
- Tape Thickness
- 3.4 mil
- Length
- 25 in
- Width
- 1.88 in
Description
Gorilla Heavy-duty packaging tape is ultra-thick & strong and assured to last. This tough packing tape is split and tear-resistant and easy to cut, making it painless to use. The water and temperature resistance makes gorilla packaging tape ideal for shipping, moving and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.