Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch and Seal Rubberized Sealant, Paste, Black, 1 lb

  • Mfr # 109404

  • Zoro # G114657760


product price: $19.25
/ea

Key Features

Container Size
1 lb
Full Cure Time
24 to 48 hr
Specific Gravity
1.6
For Use On Surface Material
Aluminum Brick Ceramic Concrete Copper Fabric Fiberglass Glass Masonry Metal Natural Stones Porcelain PVC Roofing Stucco Tile Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109404
Zoro #
G114657760
UPC #
52427017529
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Color
Black
Full Cure Time
24 to 48 hr
Specific Gravity
1.6
For Use On Surface Material
Aluminum Brick Ceramic Concrete Copper Fabric Fiberglass Glass Masonry Metal Natural Stones Porcelain PVC Roofing Stucco Tile Wood

Description

Gorilla waterproof patch and seal paste is a thick, flexible rubberized sealant paste that clings to multiple surfaces to instantly fill large gaps, cracks and holes. Once applied, the high-strength formula smoothly covers the surface tightly sealing out water, air and moisture, resulting in lasting repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.