Zoro Homepage

Removable Mounting Putty, Repositionable and Reusable, 2 oz, 84PK

  • Mfr # 102745

  • Zoro # G116042519


product price: $7.79
/pk 84, $0.09/ea
Sold in multiples of 2 for $15.58

Key Features

Product Type
Repositionable and Reusable
Standards
Conforms to ASTM D-4236
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102745
Zoro #
G116042519
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
2 oz

Details

Product Type
Repositionable and Reusable
Standards
Conforms to ASTM D-4236
Item
Bar-Type Adhesive Putty

Description

For the toughest jobs on planet earth. Ideal for hanging light weight items in place of traditional tapes, push pins, and fasteners. Gorilla Mounting Putty squares are non-toxic, repositionable, and long lasting. Great for use indoors and temporary outdoor use. Use on paper, painted walls, wood, tile, metal, posters, plastic, glass, and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.