Zoro Homepage

Roof Repair Tape, 34 mil, 4 inx10 ft

  • Mfr # 101895

  • Zoro # G900948171


product price: $14.99
/ea

Key Features

Color
White
Size
34 mil Thick, 4 in x 10 ft
Type
Sealant Tape
Rolls per Package
1
Adheres To
Acrylic, Brick, Concrete, Glass, Metal, Plastic, Polyethylene, Polypropylene, Rubber, Stucco, Vinyl, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101895
Zoro #
G900948171
UPC #
052427007582
Country of Origin
Multiple

Dimensions

Size
34 mil Thick, 4 in x 10 ft
Overall Width
4 in
Thickness
34 mil
Overall Length
10 ft

Details

Color
White
Type
Sealant Tape
Item
Roof Repair Tape
Rolls per Package
1
Adheres To
Acrylic, Brick, Concrete, Glass, Metal, Plastic, Polyethylene, Polypropylene, Rubber, Stucco, Vinyl, Wood
Characteristics
Extra Thick Adhesive Layer and UV Resistant Backing Forms a Permanent Bond Indoors and Out, Instantly Seals Out Water, Air, and Moisture
For Use With
DIY Projects, Gutters, Pool Liners & Covers, Roofing, RVs/Campers, Windows
Application
For Home, Auto, Marine, Camping, RVs, Outdoors, Use to Patch Holes, Cracks, Gaps and Tears, even Underwater
Material
Synthetic Polymer, Thermoplastic Polyolefin
UV Protected Material
Yes
Product Type
Roofing Tape
Compatible Surface Material
Acrylic, Aluminum, Glass, Plastic, Rubber, Steel, Vinyl, Wood

Description

Roof Repair Tape, Material Synthetic Polymer, Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time Not Applicable, UV Protected Material Yes, Compatible Surface Material Acrylic, Aluminum, Glass, Plastic, Rubber, Steel, Vinyl, Wood, Includes Not Applicable, Thickness 34 mil, Series Not Applicable, Overall Length 10 ft, Maximum Coverage Area Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.