Zoro Homepage

Sealant, 1 lb, Can, Black, Waterproof Patch & Seal Paste

  • Mfr # 109404

  • Zoro # G816245913


product price: $14.99
/ea

Key Features

Application
Multipurpose
Container Size
1 lb
Container Type
Can
Minimum Performance Temperature
-40 Degrees F
For Use On Surface Material
Ashpalt, Brick, Metal, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109404
Zoro #
G816245913
UPC #
052427017529
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Application
Multipurpose
Container Type
Can
Minimum Performance Temperature
-40 Degrees F
For Use On Surface Material
Ashpalt, Brick, Metal, PVC
Item
Sealant
Working Time
30 min
Series
Waterproof Patch & Seal Paste
Maximum Performance Temperature
212 Degrees F
Full Cure Time
1 day
Color
Black
Finishing Features
Paintable
Sealant Properties
Flexible, High Strength
Resistance Properties
Mildew Resistant, Nonshrinking, Ultraviolet Resistant
Cure Type
Moisture, Room Temperature

Description

Sealant, Color Black, Application Multipurpose, Container Size 1 lb, Container Type Can, Finishing Features Paintable, Resistance Properties Mildew Resistant, Nonshrinking, Ultraviolet Resistant, Sealant Properties Flexible, High Strength, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Ashpalt, Brick, Metal, PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.