Silicone Sealant, Clear, 1 days Curing, -40 to 350 deg F, 10 oz Cartridge

  • Mfr # 8050002

  • Zoro # G511786353


product price:  $19.65
/ea

Key Features

Container Size
10 oz
Color
Clear
Full Cure Time
30 min
Maximum Application Temperature
350 °F
Minimum Application Temperature
-40 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050002
Zoro #
G511786353
UPC #
52427805003
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Color
Clear
Full Cure Time
30 min
Maximum Application Temperature
350 °F
Minimum Application Temperature
-40 °F

Description

SEALANT CLEAR 10OZ Specifications: Application: For auto, bath, door, gutters, kitchen, marine, plumbing, window and other interior/exterior applicationsCompositions: Silica Amorphous Distillates Petroleum Hydrotreated Middle Silanetriol Ethyl- Triacetate Silanetriol Methyl- Triacetate Acetic Acid Acetic Anhydride Benzene 1-DiiodomethylSulfonyl-4-MethylGorilla 100% silicone sealant is great for kitchen, bath, window, doors, auto, marine plumbing, gutters and more! Ready for water exposure in just 30 min, this waterproof sealant is mold-and mildew-resistant. The clear silicone sealant won't yellow, shrink or crack over time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.