
Spray Adhesive, Contact Adhesive Ultimate Series, 12.2 fl oz, Aerosol Can
Mfr # 109852
Zoro # G611944004
product price:Â $15.47
/eaKey Features
Materials Bonded
Canvas, Car Headliners, Ceramic, Cork, Felt, Foam, Heavy Duty Fabric, Laminate, Leather, Metal, Plastic, Rubber, Wood
Container Size
12.2 fl oz
Container Type
Aerosol Can
Working Time
2 min
Series
Contact Adhesive Ultimate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109852
Zoro #
G611944004
UPC #
-
Country of Origin
United States
Dimensions
Container Size
12.2 fl oz
Details
Item
Spray Adhesive
Materials Bonded
Canvas, Car Headliners, Ceramic, Cork, Felt, Foam, Heavy Duty Fabric, Laminate, Leather, Metal, Plastic, Rubber, Wood
Container Type
Aerosol Can
Working Time
2 min
Series
Contact Adhesive Ultimate
Maximum Performance Temperature
180 Degrees F
Minimum Performance Temperature
32 Degrees F
Standards
CA
Product Type
Spray Adhesive
Primary Applications
Canvas, Car Headliners, Ceramic, Cork, Felt, Foam, Heavy Duty Fabric, Laminate, Leather, Metal, Plastic, Rubber, Wood
Water Resistance
Water-Resistant
Heat Resistant
Yes
Interior/Exterior
Interior/Exterior
High Tack
Yes
Maximum Application Temperature
90 Degrees F
Spray Pattern
Web
Adhesive Color
Light Yellow
Temperature Range
32 Degrees to 180 Degrees F
Minimum Application Temperature
50 Degrees F
Low Odor
Yes
Features
Clear Color, Comfort Nozzle, Controlled Fine Mist, Dries Permanent, Photo Safe
Full Cure Time
1 hr
Description
Spray Adhesive, Adhesive Color Light Yellow, Container Size 12.2 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Contact Adhesive Ultimate, Spray Pattern Web, Working Time 2 min, Features Clear Color, Comfort Nozzle, Controlled Fine Mist, Dries Permanent, Photo Safe, Full Cure Time 1 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards CA, VOC Content Weight Not Applicable, Water Resistance Water-Resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.