Spray Adhesive, Super Glue No Drip Gel Series, White, 20 oz, Aerosol Can

  • Mfr # 109805

  • Zoro # G3800910


product price: $8.59
/ea

Key Features

Consistency
Thin Liquid
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Size
20 oz
Container Type - Adhesives
Tube
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109805
Zoro #
G3800910
UPC #
052427680259
Country of Origin
Multiple

Dimensions

Container Size
20 oz
Container Size - Adhesives
15 g

Details

Item
Spray Adhesive
Consistency
Thin Liquid
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Type - Adhesives
Tube
Container Type
Aerosol Can
Working Time
10 sec
Begins to Harden
10 to 30 sec
Color
White
VOC Content Weight
20 g/L
Series
Super Glue No Drip Gel
Gap Fill
Not Specified
Viscosity
1 to 3 cPs
Adhesive Color
Clear
Chemical Type
Cyanoacrylate
Full Cure
24 hr
Characteristics
Anti-Clog Cap, Fast Setting, Impact Tough, No Run Control Precise Gel Formula, Versatile
Standards
ASTM D-4236
Functional Cure
10 to 45 sec
Specific Gravity
1.1
Low Odor
No
Maximum Application Temperature
220 Degrees F
Built-in Dispenser Type
No Dispenser/Applicator
Impact Resistant
Yes
Minimum Viscosity
55,000 cps
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Full Cure Time
24 hr
Features
Anti-Clog Cap, Impact Resistant
Minimum Application Temperature
-65 Degrees F
Maximum Viscosity
75,000 cps
Electrically Insulating
No
Primary Applications
General Purpose
Weight
16.25 oz
Begins to Harden - Adhesives
10 to 30 sec
Viscosity - Adhesives
1 to 3 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.52 fl oz, Container Type Tube, Maximum Viscosity 75,000 cps, Minimum Viscosity 55,000 cps, Series Super Glue No Drip Gel, Built-in Dispenser Type No Dispenser/Applicator, Features Anti-Clog Cap, Impact Resistant, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Standards ASTM D-4236, Electrically Insulating No, Functional Cure 10 to 45 sec, Gap Fill Not Specified, Impact Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.