Zoro Homepage

Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle

  • Mfr # 7400202

  • Zoro # G9363153


product price: $8.95
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Size
24 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400202
Zoro #
G9363153
UPC #
052427005915
Country of Origin
Multiple

Dimensions

Container Size
24 oz
Container Size - Adhesives
25 g

Details

Item
Spray Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
10 sec
Begins to Harden
10 sec
Color
Clear
VOC Content Weight
20 g/L
Series
Super Glue
Chemical Type
Cyanoacrylate
Gap Fill
0.008 in
Functional Cure
45 sec
Adhesive Color
Clear
Tensile Strength
Not Specified
Viscosity
1000 cPs
VOC Content
10g/L
Full Cure
24 hr
Specific Gravity
1.1
Characteristics
Anti-Clog Cap, Heavy Duty
Temp. Range
-65 Degrees to 220 Degrees
Built-in Dispenser Type
No Dispenser/Applicator
Maximum Performance Temperature
220 Degrees F
Maximum Viscosity
1,000 cps
Features
Anti-Clog Cap, Impact Resistant
Minimum Viscosity
1,000 cps
Maximum Application Temperature
220 Degrees F
Low Odor
No
Water Resistance
Not Water-Resistant
Minimum Application Temperature
-65 Degrees F
Primary Applications
General Purpose
Impact Resistant
Yes
Interior/Exterior
Interior Only
Full Cure Time
24 hr
Electrically Insulating
No
Begins to Harden - Adhesives
10 sec
Viscosity - Adhesives
1000 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.88 fl oz, Container Type Bottle, Maximum Viscosity 1,000 cps, Minimum Viscosity 1,000 cps, Series Super Glue XL, Built-in Dispenser Type No Dispenser/Applicator, Features Anti-Clog Cap, Impact Resistant, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 to 45 sec, Gap Fill 0.008 in, Impact Resistant Yes, Interior/Exterior Interior Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.