Zoro Homepage

Super Glue Gel, Two 0.11 oz Tubes, Dries Clear

  • Mfr # 7820001

  • Zoro # G515661489


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Materials Bonded
Ceramics, Leather, Rubber, Wood
Container Type
Tube
Size
0.11 oz
Adhesive Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820001
Zoro #
G515661489
UPC #
52427782038
Country of Origin
United States

Dimensions

Size
0.11 oz

Details

Item
Super Glues
Materials Bonded
Ceramics, Leather, Rubber, Wood
Container Type
Tube
Adhesive Color
Clear

Description

Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications. Impact tough and reinforced to increase impact resistance and strength. Anti-clog cap keeps glue from drying out. Versatile and bonds plastic, wood, metal, ceramic, rubber, leather, paper and more. Fast setting and dries in 10-45 seconds with no clamping required.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.