Shop GORILLA GLUE
See all product information
Create Account
Adhesive, Super Glue Gel Series, White, .53 oz, Cartridge
Mfr # 7600101
Zoro # G8496397
product price:Â
$
5.59
/ea
Key Features
Application
Interior Repairs, Multiple Surfaces and Vertical Applications
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Size
0.53 fl oz
Container Type
Bottle
Working Time
30 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600101
- Zoro #
- G8496397
- UPC #
- 052427760012
- Country of Origin
- Multiple
Dimensions
- Container Size
- 0.53 fl oz
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.53 fl oz, Container Type Bottle, Series Super Glue Gel, Built-in Dispenser Type No Dispenser/Applicator, Features Anti-Clog Cap, Impact Resistant, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 to 45 sec, Impact Resistant Yes, Interior/Exterior Interior Only, Low Odor No, Maximum Application Temperature 220 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.