Shop J-B WELD

JB Weld 33301 Fiberfix Total Glue; Red - 5 g

  • Mfr # 33301
  • Zoro # G604147573

product price: 
$
22.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33301
Zoro #
G604147573
UPC #
857101004440
Country of Origin
China

Description

Fiberfix Total Glue, Red - 5 g

The all-in-one adhesive tool that allows precision application of a tack-free cured resin that dries transparent so you can Build, Bond, Fill, Seal & Protect anything you need to repair! FiberFix Total Repair - Accelerated Instant Cure Super Glue

Features
  • Fiberfix Total Glue, Red - 5 g
Specifications
  • Dimension: 8 x 4 x 0.75 in.
  • Cube: 24
  • Color: Multicolor
  • Recommended Room: Kitchen
  • Recommended Use: Kitchen
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.