Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gorilla Tan Wood Glue 36 oz, PK2

  • Mfr # 6206001

  • Zoro # G409760854


product price: $12.69
/pk 2, $6.35/ea
Sold in multiples of 2 for $25.38

Key Features

Application
Woodworking
Materials Bonded
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206001
Zoro #
G409760854
UPC #
52427006196
Country of Origin
United States

Details

Item
Construction Adhesive
Application
Woodworking
Materials Bonded
Wood

Description

Gorilla Wood Glue is the reliable adhesive that woodworkers, carpenters and hobbyists trust for their woodworking projects. Gorilla Wood Glue, a PVA glue, offers the benefits of an easy-to-use water based adhesive. Gorilla Wood Glue's premium formula creates a cross-linking bond to provide superior strength indoors or out.


  • • nutes of clamp time, fully cured in 24 hours.Requires only 20-30 minutes of clamp time, fully cured in 24 hours
  • • Use Indoors or Outdoors: Passes ANSI/HPVA Type II water resistance.Passes ANSI/HPVA Type II water resistance
  • • Versatile: Ideal for use on hardwoods, softwoods, and natural wood composites.Ideal for use on hardwoods, softwoods and natural wood composites
  • • Dries natural color: Offering a natural bond line.Offering a natural bond line
  • • Compliant with FDA standards for indirect food contact

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.