Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPE, GORILLA TO GO, BLK

  • Mfr # GOR6100109

  • Zoro # G701838855


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Duct Tape Length
10 yd
Duct Tape Width
1"
Features
Double Thick Adhesive; Strong; Reinforced; Smooth; Weather Resistant
Type
Duct Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR6100109
Zoro #
G701838855
UPC #
52427610010
Country of Origin
United States

Dimensions

Duct Tape Length
10 yd
Duct Tape Width
1"

Details

Item
Tape To-Go
Features
Double Thick Adhesive; Strong; Reinforced; Smooth; Weather Resistant
Type
Duct Tape

Description

Duct tape features a double-thick adhesive to provide a strong hold that lasts. Reinforced backing and all-weather shell ensure reliable use on projects and repairs both indoors and out. Versatile design sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl. Duct tape is perfect for traveling, camping, boating, sporting and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.