Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tough Clear Mounting Tape, No Color

  • Mfr # GOR6036002

  • Zoro # G107201895


product price: $15.15
/ea

Key Features

Tape Color
Clear
Imperial Tape Width
25 in
Tape Tensile Strength
30 lb
Length
1"
Tape Length
12.50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOR6036002
Zoro #
G107201895
UPC #
52427603609
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Width
25 in
Length
1"
Tape Length
12.50 ft
Tape Width
1"

Details

Item
Tough & Clear Mounting Tape
Tape Color
Clear
Tape Tensile Strength
30 lb

Description

Doublesided mounting tape mounts in an instant for a longlasting, reliable bond Industrialstrength design creates a heavyduty bond that holds up to 38 lb Weatherproof construction ensures reliable performance both indoors and out Mounting tape is perfect for applying to plastic, metal, wood, glass, brick, ceramic, stone and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.