Shop GORILLA GLUE
See all product information
Create Account
White Sealant W&D
Mfr # 117395
Zoro # G624159228
product price:Â $11.69
/eaKey Features
Application
Window and Door
Color
White
Environment
Indoor/Outdoor
VOC Content Weight Percentage
3 %
For Use On Surface Material
Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117395
- Zoro #
- G624159228
- UPC #
- 052427841711
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.92 in
- Container Size
- 10 oz
- Overall Width
- 1 7/8 in
- Wire Rope Length
- 1.92 in
Details
- Application
- Window and Door
- Item
- White Sealant W&D
- Color
- White
- Environment
- Indoor/Outdoor
- VOC Content Weight Percentage
- 3 %
- For Use On Surface Material
- Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood
- Working Time
- 15 min
- Maximum Setting Time
- 30 min
- Cure Type
- Room Temperature
- Minimum Application Temperature
- 32 Degrees F
- Sealant Properties
- 30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying
- Maximum Application Temperature
- 100 Degrees F
- Specific Gravity
- 1.02
- Flash Point
- Not Specified
- Full Cure Time
- 24 hr
Description
White Sealant W&D, Color White, Application Window and Door, Container Size 10 oz, Sealant Properties 30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying, Standards Not Applicable, Full Cure Time 24 hr, Working Time 15 min, Overall Length 1.92 in, Overall Width 1 7/8 in, For Use On Surface Material Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood, VOC Content Weight Not Applicable, Cure Type Room Temperature, Environment Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.