Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, Wood Glue Series, 4 fl oz, Bottle

  • Mfr # 109788

  • Zoro # G416245979


original price: $4.39
4% off
new price: $4.19
/ea

Key Features

Minimum Viscosity
4,000 cps
Full Cure Time
25 hr
Clamp Time
20 to 30 min
Application Method
No Special Application
Water Resistance
Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109788
Zoro #
G416245979
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 fl oz

Details

Minimum Viscosity
4,000 cps
Full Cure Time
25 hr
Item
Wood Glue
Clamp Time
20 to 30 min
Application Method
No Special Application
Water Resistance
Water-Resistant
Maximum Application Temperature
75 Degrees F
Adhesive Color
Clear
Container Type
Bottle
Finishing Features
Paintable, Sandable, Stainable
Maximum Viscosity
5,000 cps
Shear Strength
1,200 psi
Gap Fill (Yes/No)
No
Series
Wood Glue
Working Time
30 min
Interior/Exterior
Interior/Exterior
Low Odor
Yes
Materials Bonded
Wood
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Primary Applications
Woods
Maximum Performance Temperature
150 Degrees F

Description

Wood Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 20 to 30 min, Container Size 4 fl oz, Container Type Bottle, Features Not Applicable, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 25 hr, Gap Fill (Yes/No) No, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature 150 Degrees F, Maximum Viscosity 5,000 cps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.