Wood Glue, Wood Glue Ultimate Series, 8 fl oz, Bottle

  • Mfr # 104404

  • Zoro # G811934799


product price: $7.19
/ea

Key Features

Materials Bonded
Wood
Container Size
8 fl oz
Container Type
Bottle
Series
Wood Glue Ultimate
Maximum Performance Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104404
Zoro #
G811934799
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Item
Wood Glue
Materials Bonded
Wood
Container Type
Bottle
Series
Wood Glue Ultimate
Maximum Performance Temperature
150 Degrees F
Application Method
No Special Application
Clamp Time
20 to 30 min
Standards
ANSI/HPVA
Adhesive Color
Tan
Minimum Performance Temperature
0 Degrees F
Minimum Application Temperature
50 Degrees F
VOC Content Weight
0.1 g/L
Maximum Application Temperature
75 Degrees F
Primary Applications
General Purpose
Minimum Viscosity
4,000 cps
Finishing Features
Paintable, Sandable, Stainable
Features
Paintable, Sandable, Waterproof
Gap Fill (Yes/No)
No
Sub-Brand
Ultimate
Shear Strength
1,200 psi
Working Time
15 min
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Low Odor
No
Maximum Viscosity
6,500 cps
Water Resistance
Waterproof

Description

Wood Glue, Adhesive Color Tan, Application Method No Special Application, Clamp Time 20 to 30 min, Container Size 8 fl oz, Container Type Bottle, Features Paintable, Sandable, Waterproof, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Wood, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.