This item is Discontinued.

Zoro Select Carbide Drill, 3.03inFL, 5.28inL, 0.52Size GDC5156X5

Carbide Drill, 3.03inFL, 5.28inL, 0.52Size (Discontinued)

  • Mfr # GDC5156X5
  • Zoro # G9437556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDC5156X5
Zoro #
G9437556
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
33/64 in
Overall Length
5 1/4 in
Flute Length
3 in
Maximum Drilling Depth
3 1/64 in
Depth:Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5156
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Grade
C2 Micro Grain
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 33/64 in, Decimal Equivalent 0.5156, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.