This item is Discontinued.

Zoro Select Carbide Drill, 3.35inFL, 5.35inL, 0.364Size GDC3642X7

Carbide Drill, 3.35inFL, 5.35inL, 0.364Size (Discontinued)

  • Mfr # GDC3642X7
  • Zoro # G9437276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDC3642X7
Zoro #
G9437276
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.25 mm
Size
9.25mm
Overall Length
5 11/32 in
Flute Length
3 5/16 in
Maximum Drilling Depth
3 11/32 in
Depth:Dia. Ratio
7xD
Dimension Type
Metric

Details

Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3642
Material
Solid Carbide
Grade
C2 Micro Grain
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 9.25 mm, Decimal Equivalent 0.3642, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.